Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beanie with Built-in Wide Beam Headlamp

  • Mfr # K-CBNEE-6/12

  • Zoro # G615954382


product price: $26.69
/ea

Key Features

Lumens
240
Batteries Included
Yes
Body Color
Black
Material
Acrylic
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-CBNEE-6/12
Zoro #
G615954382
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Length
0.65 in
Width
8.16 in

Details

Lumens
240
Batteries Included
Yes
Body Color
Black
Material
Acrylic
Item
Headlamp
Rechargeable
Yes
Operation
One Button Operation

Description

  • High Brightness Mode: 240 Lumens, 3.5 hr Runtime, 31m Light Throw
  • Low Brightness Mode: 120 Lumens, 6 hr Runtime, 22m Light Throw
  • White Strobe Mode: 7.5 hr Runtime
  • Red Flashing Mode: 8 hr Runtime
  • Made of Acrylic (Hand Wash Only)
  • One Size Fits Most
  • 602535 Li-Po Battery
  • 3.7v 500 mAh Battery (Non-Replaceable)
  • One Button Operation
  • Rechargeable (USB-C Charging Cable Included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.