Zoro Homepage

Compact Flashlight, 1000 Lumens

  • Mfr # K-KUB-6 

  • Zoro # G908589086


product price: $24.49
/ea

Key Features

Length
2.75 in
Lumens
1000
Rechargeable
Yes
Weight with Batteries
0.12 lbs
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-KUB-6 
Zoro #
G908589086
UPC #
811446025959
Country of Origin
China

Dimensions

Length
2.75 in
Width
1 in
Depth
0.75 in

Details

Item
Flashlight
Body Color
Black / Green
Lumens
1000
Rechargeable
Yes
Weight with Batteries
0.12 lbs
Material
Aluminum

Description

  • •Rechargeable (Magnetic Charging Cable Included)
  • •700 mAh, 16340 3.7v Lithium Replaceable Battery
  • •Up to 1000 Lumens (Turbo Mode)
  • •High, Medium and Low Brightness
  • •Up to 318 Ft. Beam Distance (Turbo Mode)
  • •500 Lumens (.5 Hrs), 250 Lumens (1.6 Hrs), 25 Lumens (12 Hours)
  • •Up To 1 Hour for Full Charge
  • •Sturdy Metal Pocket Clip (Removable)
  • •Magnetic Base
  • •2.75"L x 0.75"W x 0.75"D
  • •Can Be Clipped to Most Hat Brims

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.