Zoro Homepage

Low Pressure Gauge, Bottom, 10 psi

  • Mfr # KC25-10#

  • Zoro # G6080020


product price: $34.69
/ea

Key Features

Process Connection Size
1/4 in NPT
Gauge Case Material
Chrome Plated Steel
Length
3.48"
For Use With
Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze
Case Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC25-10#
Zoro #
G6080020
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Length
3.48"
Case Diameter
2.6 in

Details

Item
Low Pressure Gauge,Bottom,10 psi
Gauge Case Material
Chrome Plated Steel
For Use With
Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze
Case Color
Clear

Description

Low Pressure Gauge,Bottom,10 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.