Shop KODIAK CONTROLS

Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25100/DSM3511
  • Zoro # G1835447

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC301L25100/DSM3511
Zoro #
G1835447
UPC #
-
Country of Origin
China
Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
20 psi
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
20
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Includes
Mini Diaphragm Seal
Case Color
Stainless Steel
Smallest Graduation
2 psi
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Standards
NIST
Connection Type
FNPT
Includes Calibration Certificate
NIST with Data
Cleaned for Oxygen Service
No
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Primary Scale Numeric Increments
20
Seal External Material
316 Stainless Steel
Seal Maximum Working Pressure
2,500 psi
Scale Type
Dual
Seal Diaphragm Material
316 Stainless Steel
Clog Resistant
Yes
Includes Vent Plug
No
Primary Scale Minor Graduations
2
Process Connection Gender
Female
Pointer Material
Aluminum
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Case Construction
Corrosion Resistant
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Seal Fill Liquid
Mineral Oil
Diaphragm Seal Process Connection
Threaded
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 7
Secondary Pressure Scale Color
Blue
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Dial Color
White
Bezel Mounting Type
Crimped
Gauge Case Liquid
Glycerin
Field Fillable
Yes
Removable Bezel
No
Pointer Color
Black
Adjustable Pointer
No
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Vibration Resistance
Liquid-Filled
Diaphragm Seal Type
Welded
Secondary Scale Units
bar
Dry Dampening Feature
None
Seal Lower Housing Material
316 Stainless Steel
Pressure Range Type
Pressure
Sensor Material
316 Stainless Steel
Maximum Pressure
100 psi
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
4X
Resistance Properties
Clog Resistant
Seal Working Pressure - Maximum
130 psi
Seal Process Media Temperature - Minimum
0 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Color
Blue
Includes Acid Leak Detection
No Acid Leak Detection Included
Seal Process Media Temperature - Maximum
328 Degrees F
Accuracy Grade
ASME B40.100
Secondary Scale Pressure Measurement - Maximum
7 bar

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Seal Connection Size
1/4 in
Case Depth
1.28 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1yr
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge,1/4 in. FNPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.