Pressure Gauge with Diaphragm Seal, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25600/DSM3512

  • Zoro # G1835289


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC301L25600/DSM3512
Zoro #
G1835289
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.28 in
Seal Connection Size
1/2 in
Case Diameter
2.8 in
Manufacturer Warranty Length
1yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Mini Diaphragm Seal
Graduations
100 psi
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Smallest Graduation
10 psi
Gauge Primary Range Numbered Graduations
100
Gauge Primary Range Smallest Graduation
10
Gauge Special Options
Heavy Duty
Case Color
Stainless Steel
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
FNPT
Standards
NIST
Wetted Materials
Stainless Steel
Bezel Mounting Type
Crimped
Pointer Color
Black
Includes Vent Plug
No
Diaphragm Seal Process Connection
Threaded
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Sensor Material
316 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Gauge Case Liquid
Glycerin
Secondary Scale Units
bar
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Primary Scale Minor Graduations
10
Freeze Resistant Movement
No
Removable Bezel
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Seal Lower Housing Material
316 Stainless Steel
Diaphragm Seal Type
Welded
Process Connection Gender
Female
Pointer Material
Aluminum
Primary Scale Numeric Increments
100
Accuracy Scale
Full Scale
Seal Fill Liquid
Mineral Oil
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Scale Type
Dual
Includes Calibration Certificate
NIST with Data
Vibration Resistance
Liquid-Filled
Seal Diaphragm Material
316 Stainless Steel
Clog Resistant
Yes
Seal Maximum Working Pressure
2,500 psi
Secondary Pressure Range
0 to 41
Field Fillable
Yes
Dry Dampening Feature
None
Seal External Material
316 Stainless Steel
Dial Color
White
Includes Mounting Hardware
No
Case Construction
Corrosion Resistant
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Adjustable Pointer
No
Secondary Pressure Scale Color
Blue
Maximum Pressure
600
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Resistance Properties
Clog Resistant
Seal Process Media Temperature - Maximum
328 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Accuracy Grade
ASME B40.100
Operating Temperature - Minimum
20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Color
Blue
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Maximum
41 bar
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
600 psi
Seal Working Pressure - Maximum
780 psi
Seal Process Media Temperature - Minimum
0 Degrees F
NEMA Enclosure Rating
4X
Includes Acid Leak Detection
No Acid Leak Detection Included

Description

GaugewDiaphragmSeal600psi1PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.