PVDF Pressure Gauge, PTFE Diaphragm, 2.5 in Dial, 1/4 in NPT, 0-200 psi
- Mfr # KC701LD-ST25-200
- Zoro # G322915416
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
PVDF
For Use With
Chemicals and other corrosive medias compatible with PVDF and PTFE
Wetted Material
PVDF & PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC701LD-ST25-200
- Zoro #
- G322915416
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Pressure Gauge
- Gauge Case Material
- PVDF
- For Use With
- Chemicals and other corrosive medias compatible with PVDF and PTFE
- Wetted Material
- PVDF & PTFE
- Maximum Pressure
- 200 psi
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.