Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.015 3 Flute Long Reach Stub Flute Micro Carbide End Mill w/ALTiN

  • Mfr # 5572342

  • Zoro # G8656316


product price: $52.35
/ea

Key Features

Overall Length
0.023
Number of Flutes
3
Length of Cut
0.023
Size
0.015
Drill Bit Size
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5572342
Zoro #
G8656316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.023
Length of Cut
0.023
Size
0.015
Drill Bit Size
0.015
Drilling Length
1/8

Details

Number of Flutes
3
Reach
0.075
Coating
ALTIN

Description

These Kodiak Cutting Tools® micro three flute long reach/stub length flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 3 Flute
  • Square End
  • Single End
  • 30° Helix
  • 1/8" Shank x 2-1/2" Overall Length
  • Long Reach with Stub Length Flutes
  • Center Cutting Carbide Endmill
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.