0.031 3 Flute Long Reach Stub Flute Ball Nose Micro Carbide End Mill
- Mfr # 5567227
- Zoro # G8656270
product price:
$
67.15
/ea
Key Features
Overall Length
0.047
Number of Flutes
3
Length of Cut
0.047
Size
0.031
Drill Bit Size
0.031
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5567227
- Zoro #
- G8656270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.047
- Length of Cut
- 0.047
- Size
- 0.031
- Drill Bit Size
- 0.031
- Drilling Length
- 1/8
Details
- Number of Flutes
- 3
- Reach
- 0.093
Description
These Kodiak Cutting Tools® micro three flute ball nose long reach/stub length flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
Premium Sub-Micrograin Solid Carbide End Mill 3 Flute Ball Nose Single End 30° Helix 1/8" Shank x 2-1/2" Overall Length Long Reach with Stub Length Flutes Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.