
0.035 3 Fl Long Reach Stub Flute Ball Nose Carbide End Mill w/ALTiN (Discontinued)
- Mfr # 5568327
- Zoro # G8665249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5568327
Zoro #
G8665249
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.053
Length of Cut
0.053
Size
0.035
Drill Bit Size
0.035
Drilling Length
1/8
Details
Number of Flutes
3
Reach
0.105
Coating
ALTIN
Description
These Kodiak Cutting Tools® micro three flute ball nose long reach/stub length flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
- Premium Sub-Micrograin Solid Carbide End Mill 3 Flute
- Ball Nose Single End
- 30° Helix
- 1/8" Shank x 2-1/2" Overall Length
- Long Reach with Stub Length Flutes
- Center Cutting Carbide Endmill
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.