Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.040 Carbide Endmill 4 Flute Micro Stub Length Square End

  • Mfr # 5521703

  • Zoro # G8653157


product price: $24.29
/ea

Key Features

Overall Length
0.060
Number of Flutes
4
Length of Cut
0.06
Size
0.04
Drill Bit Size
0.040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5521703
Zoro #
G8653157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.060
Length of Cut
0.06
Size
0.04
Drill Bit Size
0.040
Drilling Length
0.125
Shank Diameter
0.125

Details

Number of Flutes
4

Description

These Kodiak Cutting Tools® micro four flute stub length carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these micro end mill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide 4-flute milling cutters for machinists wanting to produce high quality parts with maximum tool life. These stub length miniature end mills feature a length of cut 1-1/2 times the cutting diameter of the tool.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute
  • Square End
  • Single End
  • 30° Helix
  • 1/8" Shank x 1-1/2" Overall Length
  • Stub Length - Length of Cut = 1-1/2X's Diameter
  • Center Cutting Carbide Endmill
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.