Zoro Homepage

0.065 Kodiak 3 Flute Long Reach Ball Nose Micro Carbide End Mill

  • Mfr # 5571176

  • Zoro # G8672224


product price: $58.29
/ea

Key Features

Overall Length
0.195
Number of Flutes
3
Length of Cut
0.195
Size
0.065
Drill Bit Size
0.065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5571176
Zoro #
G8672224
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.195
Length of Cut
0.195
Size
0.065
Drill Bit Size
0.065
Drilling Length
1/8

Details

Number of Flutes
3
Reach
0.52

Description

These Kodiak Cutting Tools® micro three flute ball nose long reach carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 3 Flute
  • Ball Nose
  • Single End
  • 30° Helix
  • 1/8" Shank x 2-1/2" Overall Length
  • Long Reach
  • Center Cutting Carbide Endmill
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.