Shop KODIAK CUTTING TOOLS
See all product information
Create Account
0.071 2 Flute Carbide Endmill Micro Square End
- Mfr # 5444494
- Zoro # G8602845
product price:
$
26.75
/ea
Key Features
Overall Length
0.213
Number of Flutes
2
Length of Cut
0.213
Size
0.071
Drill Bit Size
0.071
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5444494
- Zoro #
- G8602845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.213
- Length of Cut
- 0.213
- Size
- 0.071
- Drill Bit Size
- 0.071
- Drilling Length
- 0.125
- Shank Diameter
- 0.125
Details
- Number of Flutes
- 2
Description
These Kodiak Cutting Tools® micro two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These regular length miniature end mills feature a length of cut three times the cutting diameter of the tool.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix 1/8" Shank x 1-1/2" Overall Length Regular Length - Length of Cut = 3X's Diameter Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.