Zoro Homepage

0.085 2 Flute Carbide Endmill Micro Ball Nose ALTIN Coated

  • Mfr # 5524750

  • Zoro # G8628097


product price: $31.75
/ea

Key Features

Overall Length
0.255
Number of Flutes
2
Length of Cut
0.255
Size
0.085
Drill Bit Size
0.085
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5524750
Zoro #
G8628097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.255
Length of Cut
0.255
Size
0.085
Drill Bit Size
0.085
Drilling Length
0.125
Shank Diameter
0.125

Details

Number of Flutes
2
Coating
ALTIN

Description

These Kodiak Cutting Tools® micro ball nose two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These regular length miniature end mills feature a length of cut three times the cutting diameter of the tool.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 2 Flute
  • Ball End
  • Single End
  • 30° Helix
  • 1/8" Shank x 1-1/2" Overall Length
  • Regular Length - Length of Cut = 3X's Diameter
  • Center Cutting Carbide Endmill
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.