0.090 3 Fl Long Reach Long Flute Ball Nose Carbide End Mill w/ALTiN

  • Mfr # 5561111

  • Zoro # G8656124


product price:  $66.19
/ea

Key Features

Overall Length
0.450
Number of Flutes
3
Length of Cut
0.45
Size
0.09
Drilling Length
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561111
Zoro #
G8656124
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.450
Length of Cut
0.45
Size
0.09
Drilling Length
1/8
Drill Bit Size
0.090

Details

Number of Flutes
3
Coating
ALTIN
Reach
0.72

Description

These Kodiak Cutting Tools® micro three flute ball nose long reach/long flute carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a necked portion behind the flutes, shown in the table below as the reach.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 3 Flute
  • Ball Nose
  • Single End
  • 30° Helix
  • 1/8" Shank x 2-1/2" Overall Length
  • Long Reach with Long Flutes
  • Center Cutting Carbide Endmill
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.