Zoro Homepage

0.093 Kodiak 3 Flute Long Ball Nose Micro Carbide End Mill

  • Mfr # 5563784

  • Zoro # G8628009


product price: $61.55
/ea

Key Features

Overall Length
1.116
Number of Flutes
3
Length of Cut
1.116
Size
0.093
Drill Bit Size
0.093
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5563784
Zoro #
G8628009
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.116
Length of Cut
1.116
Size
0.093
Drill Bit Size
0.093
Drilling Length
1/8

Details

Number of Flutes
3

Description

These Kodiak Cutting Tools® micro three flute long ball nose carbide end mills feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These miniature end mills feature a long flute that is either 5, 8 or 12 Xs the diameter as listed
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 3 Flute
  • Ball Nose
  • Single End
  • 30° Helix
  • 1/8" Shank x 2-1/2" Overall Length
  • Long Flute Design
  • Center Cutting Carbide Endmill
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.