Zoro Homepage

0.104 Carbide Endmill 4 Flute Micro Square End

  • Mfr # 5447178

  • Zoro # G8636138


product price: $20.59
/ea

Key Features

Overall Length
0.312
Number of Flutes
4
Length of Cut
0.312
Size
0.104
Drilling Length
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5447178
Zoro #
G8636138
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.312
Length of Cut
0.312
Size
0.104
Drilling Length
0.125
Drill Bit Size
0.104
Shank Diameter
0.125

Details

Number of Flutes
4

Description

These Kodiak Cutting Tools® micro four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. These regular length miniature end mills feature a length of cut three times the cutting diameter of the tool.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute
  • Square End
  • Single End
  • 30° Helix
  • 1/8" Shank x 1-1/2" Overall Length
  • Regular Length - Length of Cut = 3X's Diameter
  • Center Cutting Carbide Endmill
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankAll Sizes+.0005, -.0005-.0001,-.0003
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.