Shop KODIAK CUTTING TOOLS
See all product information
Create Account
.048 HSS Chucking Reamer Straight Flute Straight Shank
- Mfr # 5472841
- Zoro # G8675085
product price:Â
$
35.35
/ea
Key Features
Material
High Speed Steel
Number of Flutes
4
Overall Length
1/2
Size
0.048
Drill Bit Size
0.0480
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5472841
- Zoro #
- G8675085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2
- Size
- 0.048
- Drill Bit Size
- 0.0480
- Drilling Length
- 0.0510
- Shank Diameter
- 0.051
Details
- Material
- High Speed Steel
- Number of Flutes
- 4
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.