Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kodiak Cutting Tools 1"-11-1/2 Taper Pipe Tap NPTF Dryseal Tap TIN Coated 5545777

1"-11-1/2 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (Discontinued)

  • Mfr # 5545777
  • Zoro # G8625455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5545777
Zoro #
G8625455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4
Size
1zinch-11-1/2
Drill Bit Size
1zinch-11-1/2
Drilling Length
1.1250
Square Length
13/16
Shank Diameter
1.125
Square Size
0.843

Details

Item
Pipe Tap
Number of Flutes
5
Coating
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.