Zoro Homepage

1-1/2"-11-1/2 Taper Pipe Tap NPT TIN Coated

  • Mfr # 5533605

  • Zoro # G8609757


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
1-3/4
Size
1-1/2zinch-11-1/2
Drill Bit Size
1-1/2zinch-11-1/2
Drilling Length
1.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533605
Zoro #
G8609757
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4
Size
1-1/2zinch-11-1/2
Drill Bit Size
1-1/2zinch-11-1/2
Drilling Length
1.5000
Square Length
1
Square Size
1.125
Shank Diameter
1.5

Details

Item
Pipe Tap
Number of Flutes
7
Coating
TIN

Description

NPT Pipe Taper
  • TIN
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.