Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2"-12 Die Hex Rethreading Carbon Steel

  • Mfr # 5471367

  • Zoro # G8617466


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Thickness
1
Overall Length
1
Drill Bit Size
1-1/2zinch-12
Drilling Length
2-9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471367
Zoro #
G8617466
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1
Size
1-1/2zinch-12
Overall Length
1
Drill Bit Size
1-1/2zinch-12
Drilling Length
2-9/16

Description

  • Hex Rethreading
  • Carbon Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.