Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Die Stock for Round Die

  • Mfr # 5470212

  • Zoro # G8651696


product price: $73.85
/ea

Key Features

Size
1.5000 (1-1/2zinch)
Overall Length
0
Drill Bit Size
1.5000 (1-1/2zinch)
Drilling Length
170212
Description
1.5000 (1-1/2zinch)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5470212
Zoro #
G8651696
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5000 (1-1/2zinch)
Overall Length
0
Drill Bit Size
1.5000 (1-1/2zinch)
Drilling Length
170212

Details

Description
1.5000 (1-1/2zinch)
Old PN
170212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.