This item is Discontinued.

Kodiak Cutting Tools 1-1/2 Inch HSS Expansion Reamer Straight Flute Taper Shank 5495171

1-1/2 Inch HSS Expansion Reamer Straight Flute Taper Shank (Discontinued)

  • Mfr # 5495171
  • Zoro # G8646665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5495171
Zoro #
G8646665
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5000 (1-1/2zinch)
Overall Length
1-1/4
Drill Bit Size
1.5000 (1-1/2zinch)
Drilling Length
4

Details

Morse Taper
4

Description

  • Expansion Reamer
  • Straight Flute
  • Taper Shank
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.