
1-1/32 Inch HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5485425
Zoro # G8605310
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4
Material
High Speed Steel
Size
1.0312 (1-1/32zinch)
Drill Bit Size
1.0312 (1-1/32zinch)
Drilling Length
.8740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5485425
Zoro #
G8605310
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4
Size
1.0312 (1-1/32zinch)
Drill Bit Size
1.0312 (1-1/32zinch)
Drilling Length
.8740
Shank Diameter
0.874
Details
Material
High Speed Steel
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.