Zoro Homepage

1-1/4"-11-1/2 High Speed Steel Taper Pipe Tap NPT

  • Mfr # 5512111

  • Zoro # G8619706


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
4
Size
1-1/4zinch-11-1/2
Drill Bit Size
1-1/4zinch-11-1/2
Drilling Length
1.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512111
Zoro #
G8619706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Size
1-1/4zinch-11-1/2
Drill Bit Size
1-1/4zinch-11-1/2
Drilling Length
1.3125
Square Size
0.984
Square Length
15/16
Shank Diameter
1.3125

Details

Item
Pipe Tap
Number of Flutes
5

Description

NPT
Taper Pipe Tap
Tap Blank Dimension Chart View

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.