Zoro Homepage

1-1/4"-12 Standard Hand Tap Nitride & Steam Oxide

  • Mfr # 5506589

  • Zoro # G8581459


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Style
Plug
Overall Length
2-9/16
Size
1-1/4zinch-12
Drill Bit Size
1-1/4zinch-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5506589
Zoro #
G8581459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-9/16
Size
1-1/4zinch-12
Drill Bit Size
1-1/4zinch-12
Drilling Length
1.021
Square Size
0.766
Shank Diameter
1.021

Details

Number of Flutes
6
Tap Style
Plug
Limit
H4

Description

  • NIT/Steam
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.