Zoro Homepage

1-1/4"-12 Standard Hand Tap Steam Oxide

  • Mfr # 5506600

  • Zoro # G8600325


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Tap Style
Plug
Overall Length
2-9/16
Size
1-1/4zinch-12
Drill Bit Size
1-1/4zinch-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5506600
Zoro #
G8600325
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-9/16
Size
1-1/4zinch-12
Drill Bit Size
1-1/4zinch-12
Drilling Length
1.021
Shank Diameter
1.021
Square Size
0.766

Details

Number of Flutes
6
Tap Style
Plug
Limit
H4

Description

Steam Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.