1-1/4" High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497437

  • Zoro # G8667236


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/8
Number of Flutes
[Delete]
Size
1.2500 (1-1/4zinch)
Drill Bit Size
1.2500 (1-1/4zinch)
Drilling Length
1.2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497437
Zoro #
G8667236
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/8
Size
1.2500 (1-1/4zinch)
Drill Bit Size
1.2500 (1-1/4zinch)
Drilling Length
1.2500
Shank Diameter
1.25

Details

Number of Flutes
[Delete]

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.