Zoro Homepage

1-1/8"-7 Standard Hand Tap Nitride & Steam Oxide

  • Mfr # 5506292

  • Zoro # G8571065


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Plug
Overall Length
2-9/16
Drilling Length
.896
Size
1-1/8zinch-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5506292
Zoro #
G8571065
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-9/16
Drilling Length
.896
Size
1-1/8zinch-7
Drill Bit Size
1-1/8zinch-7
Shank Diameter
0.896
Square Size
0.672

Details

Number of Flutes
4
Tap Style
Plug
Limit
H4

Description

  • NIT/Steam
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.