1-1/8 Inch HSS Chucking Reamer Straight Flute Straight Shank

  • Mfr # 5485458

  • Zoro # G8595160


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Size
1.1250 (1-1/8zinch)
Overall Length
11
Drill Bit Size
1.1250 (1-1/8zinch)
Drilling Length
.8740
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5485458
Zoro #
G8595160
UPC #
-
Country of Origin
United States

Dimensions

Size
1.1250 (1-1/8zinch)
Overall Length
11
Drill Bit Size
1.1250 (1-1/8zinch)
Drilling Length
.8740
Shank Diameter
0.874

Details

Material
High Speed Steel

Description

Straight Flute
  • Straight Shank
  • High Speed Steel
    View Sizes
    View Sizes .2501-.5000>
    Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.