Zoro Homepage

1-3/8"-6 Die Hex Rethreading Carbon Steel

  • Mfr # 5471334

  • Zoro # G8629034


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1
Thickness
1
Drill Bit Size
1-3/8zinch-6
Drilling Length
2-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471334
Zoro #
G8629034
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1
Thickness
1
Size
1-3/8zinch-6
Drill Bit Size
1-3/8zinch-6
Drilling Length
2-3/8

Description

  • Hex Rethreading
  • Carbon Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.