Zoro Homepage

1-3/8"-6 Standard Hand Tap Fractional

  • Mfr # 5506710

  • Zoro # G8611437


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Bottom
Overall Length
3
Thread Length
3
Size
1-3/8zinch-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5506710
Zoro #
G8611437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Thread Length
3
Size
1-3/8zinch-6
Drill Bit Size
1-3/8zinch-6
Drilling Length
1.108
Square Size
0.831
Shank Diameter
1.108

Details

Number of Flutes
4
Tap Style
Bottom
Limit
H4

Description

Made from premium high speed steel
  • Ground threads
  • Fractional size taps
  • Available in plug, taper or bottoming
    View Tap Blank Dimensions
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.