This item is Discontinued.

Kodiak Cutting Tools 1-7/32 Inch HSS Expansion Reamer Straight Flute Taper Shank 5495116

1-7/32 Inch HSS Expansion Reamer Straight Flute Taper Shank (Discontinued)

  • Mfr # 5495116
  • Zoro # G8642605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5495116
Zoro #
G8642605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11
Size
1.2188 (1-7/32zinch)
Drill Bit Size
1.2188 (1-7/32zinch)
Drilling Length
3

Details

Morse Taper
3

Description

  • Expansion Reamer
  • Straight Flute
  • Taper Shank
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.