Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"-8 Standard Hand Tap Nitride & Steam Oxide

  • Mfr # 5505973

  • Zoro # G8614894


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Bottom
Overall Length
2-1/2
Size
1zinch-8
Drill Bit Size
1zinch-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5505973
Zoro #
G8614894
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2
Size
1zinch-8
Drill Bit Size
1zinch-8
Drilling Length
.800
Shank Diameter
0.8
Square Size
0.6

Details

Number of Flutes
4
Tap Style
Bottom
Limit
H4

Description

  • NIT/Steam
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.