Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1"-8 TIN Coated Tap

  • Mfr # 5554764

  • Zoro # G9184107


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Plug
Number of Flutes
4
Overall Length
2-1/2
Size
1zinch-8
Drill Bit Size
1zinch-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5554764
Zoro #
G9184107
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2
Size
1zinch-8
Drill Bit Size
1zinch-8
Drilling Length
.800
Shank Diameter
0.8
Square Size
0.6

Details

Tap Style
Plug
Number of Flutes
4
Limit
H4

Description


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.