Zoro Homepage

1" Carbide Countersink Three Flute 90 Deg.

  • Mfr # 5419359

  • Zoro # G8664716


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
3
Drill Bit Size
1zinch
Size
1zinch
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419359
Zoro #
G8664716
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3
Drill Bit Size
1zinch
Size
1zinch
Drilling Length
1/2

Details

Number of Flutes
3
Coating
Steel Shank - Solid Carbide Head
Shank Type
Steel Shank - Solid Carbide Head

Description

  • Three flute precision carbide countersink
  • Three flute carbide countersink provides a balance between flute engagement and clearance for chip evacuation.
  • 90 Degree Included Angle
  • Larger sizes have a high speed steel shank and solid carbide head.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.