Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Countersink Single Flute 60 Deg.

  • Mfr # 5413452

  • Zoro # G8650348


product price: $74.85
/ea

Key Features

Number of Flutes
1
Overall Length
2-13/16
Drill Bit Size
1zinch
Size
1zinch
Drilling Length
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413452
Zoro #
G8650348
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-13/16
Drill Bit Size
1zinch
Size
1zinch
Drilling Length
1/2

Details

Number of Flutes
1

Description

Made with Premium Grade High Speed Steel
  • 60 Degree Include Angle
  • Single Flute for Maximum Chip Evacuation
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.