
1 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt, PK12
Mfr # 5402100
Zoro # G8596019
product price: $21.65
/pk 12, $1.80/eaKey Features
Size
0.0625 (1/16)
Overall Length
1-5/8 in
Number of Flutes
2
Length of Cut
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5402100
Zoro #
G8596019
UPC #
-
Country of Origin
United States
Dimensions
Size
0.0625 (1/16)
Overall Length
1-5/8 in
Length of Cut
5/8 in
Details
Number of Flutes
2
Description
135 Degree Split Point Stub DrillsMade with high quality high speed steel material Larger diameter drill bits are marked with the size on the shank NAS Type C Screw Machine Length Black Oxide Finish For applications where clearance is an issue or when drilling through thinner materials Sold only in package quantities as listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.