Zoro Homepage

1 Inch-11-1/2 HSS Taper Pipe Tap NPTF Dryseal Interrupted Thread

  • Mfr # 5512441

  • Zoro # G8576857


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
1-3/4
Size
1zinch-11-1/2
Drill Bit Size
1zinch-11-1/2
Drilling Length
1.1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512441
Zoro #
G8576857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4
Size
1zinch-11-1/2
Drill Bit Size
1zinch-11-1/2
Drilling Length
1.1250
Shank Diameter
1.125
Square Length
13/16
Square Size
0.843

Details

Item
Pipe Tap
Number of Flutes
5

Description

  • NPTF
  • Interrupted
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.