
1 Inch 6 Flute Carbide Endmill Terminator ALCRO-MAX w/Corner Radius
Mfr # 5552454
Zoro # G8572264
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4
Number of Flutes
6
Length of Cut
2
Corner Radius
0.06
Size
1.0000 (1zinch)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5552454
Zoro #
G8572264
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4
Length of Cut
2
Corner Radius
0.06
Size
1.0000 (1zinch)
Drill Bit Size
1.0000 (1zinch)
Drilling Length
1
Shank Diameter
1
Details
Number of Flutes
6
Coating
ALCRO-MAX
Weldon Flats
NO
Description
The Kodiak Cutting Tools® Terminator 6 flute end mill features Eccentric Relief and stronger core diameter
for added strength. Excellent for
High Temp Alloys, Stainless Steels, Alloy Steels, Cast Iron,
High Temp Nickel Base Alloys,Titanium Alloys, Exotics and other hard to machine materials
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Solid Carbide End Mill 6 Flute 40° Helix
Single End Center Cutting Carbide Endmill ALTIN Coated ALCRO-MAX Coating: is mostly suitable when machining tool steel and shows excellent behavior for wet and MQL (minimum quantity lubrication) conditions. This coating
is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadiusAll Sizes+.000, -.002-.0001,-.0004 ISO H6+.001,-.001
for added strength. Excellent for
High Temp Alloys, Stainless Steels, Alloy Steels, Cast Iron,
High Temp Nickel Base Alloys,Titanium Alloys, Exotics and other hard to machine materials
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
is highly recommended for titanium, high temperature alloys, and hardened and tempered tool steels with 35 HRc or greater.
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadiusAll Sizes+.000, -.002-.0001,-.0004 ISO H6+.001,-.001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.