Zoro Homepage

1 Inch Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coat

  • Mfr # 5456209

  • Zoro # G8636585


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
4
Corner Radius
0.045
Size
1.0000 (1zinch)
Drill Bit Size
1.0000 (1zinch)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5456209
Zoro #
G8636585
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7
Length of Cut
4
Corner Radius
0.045
Size
1.0000 (1zinch)
Drill Bit Size
1.0000 (1zinch)
Drilling Length
1
Shank Diameter
1

Details

Number of Flutes
4
Coating
ALTIN

Description

These Kodiak Cutting Tools® extra-long length series corner radiused four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. ALTiN coated for increased speeds & feed and longer tool life.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute
  • Corner Radius Endmill
  • Single End
  • 30° Helix
  • Extra-Long Length End Mills
  • Center Cutting Carbide Endmill
  • ALTiN Coated
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.002, -.002
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.