
1 Inch VI Pro Carbide Endmill 5 Fl Extra Long ALCRO-MAX w/Corner Rad
Mfr # 5551706
Zoro # G8572499
product price: $786.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7
Number of Flutes
5
Size
1.0000 (1zinch)
Corner Radius
0.06
Drill Bit Size
1.0000 (1zinch)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5551706
Zoro #
G8572499
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7
Size
1.0000 (1zinch)
Corner Radius
0.06
Drill Bit Size
1.0000 (1zinch)
Drilling Length
1
Shank Diameter
1
Details
Number of Flutes
5
Coating
AL CRO
Flats
NO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.