
1 Inch VI Pro Carbide Endmill 5 Fl Long ALCRO-MAX w/Corner Rad
Mfr # 5551211
Zoro # G8603177
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5
Number of Flutes
5
Corner Radius
0.03
Size
1.0000 (1zinch)
Drill Bit Size
1.0000 (1zinch)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5551211
Zoro #
G8603177
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5
Corner Radius
0.03
Size
1.0000 (1zinch)
Drill Bit Size
1.0000 (1zinch)
Drilling Length
1
Shank Diameter
1
Details
Number of Flutes
5
Coating
AL CRO
Flats
YES
Description
The KODIAK CUTTING TOOLS brand 1 Inch VI Pro Carbide Endmill 5 Fl Long ALCRO-MAX w/Corner Rad has an overall length of 5, 5 flutes, a corner radius of 0.03, a size of 1.0000 (1zinch), a drill bit size of 1.0000 (1zinch), a drilling length of 1, an AL CRO coating, flats, and a shank diameter of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.