Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 VI Pro Carbide Endmill 5 Flute ALCRO-MAX Coated w/Corner Radius

  • Mfr # 5564589

  • Zoro # G8656395


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4
Number of Flutes
5
Length of Cut
2
Corner Radius
0.25
Size
1.0000 (1zinch)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5564589
Zoro #
G8656395
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Length of Cut
2
Corner Radius
0.25
Size
1.0000 (1zinch)
Drill Bit Size
1.0000 (1zinch)
Drilling Length
1
Shank Diameter
1

Details

Number of Flutes
5
Flats
YES
Coating
AL CRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.