10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand

  • Mfr # 56310006

  • Zoro # G8679529


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
SA1, SC1, SD3, SH1, SF3, SA3, SC3, SC5, SF5 & SA5
Includes
SA1, SC1, SD3, SH1, SF3, SA3, SC3, SC5, SF5 & SA5
Number of Flutes
[Delete]
Size
10 Piece Carbide Bur Set<br>Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
Drill Bit Size
10 Piece Carbide Bur Set<br>Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56310006
Zoro #
G8679529
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
SA1, SC1, SD3, SH1, SF3, SA3, SC3, SC5, SF5 & SA5
Size
10 Piece Carbide Bur Set<br>Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
Drill Bit Size
10 Piece Carbide Bur Set<br>Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
Drilling Length
4J-518Y-JQ3L

Details

Includes
SA1, SC1, SD3, SH1, SF3, SA3, SC3, SC5, SF5 & SA5
Number of Flutes
[Delete]
Model
4J-518Y-JQ3L
Description
10 Piece Carbide Bur Set<br>Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item

Description

  • All bur bit sets include double cut carbide burs or non-ferrous cut burs as noted
  • Carbide bur sets are available in a wooden or metal case
    Double Cut Carbide Burs The most popular geometry as the dual flute
    direction reduces the contact patch on the work piece and therefore provides easier operator control while still maintaining a good surface finish.
    Non-Ferrous Cut Carbide Burs These cutting burs feature coarser teeth and wider spaces between cutting surfaces for better performance in aluminum, non-ferrous alloys and other softer materials.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.