Shop KODIAK CUTTING TOOLS
See all product information
Create Account
10.5mm Cobalt Reamer Straight Flute Straight Shank
- Mfr # 5487669
- Zoro # G8631098
product price:Â
$
75.69
/ea
Key Features
Number of Flutes
6
Material
Cobalt
Overall Length
7
Drilling Length
.3730
Drill Bit Size
0.4134 (10.50mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5487669
- Zoro #
- G8631098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.4134 (10.50mm)
- Overall Length
- 7
- Drilling Length
- .3730
- Drill Bit Size
- 0.4134 (10.50mm)
- Shank Diameter
- 0.373
Details
- Number of Flutes
- 6
- Material
- Cobalt
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006