
10pc Carbide Ball End Mill Set, Reach 8Xs DIA, LOC 5Xs DIA, w/ALTiN (Discontinued)
- Mfr # 56399933
- Zoro # G8678077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56399933
Zoro #
G8678077
UPC #
-
Country of Origin
United States
Dimensions
Size
10pc set
Overall Length
ALTiN
Drill Bit Size
10pc set
Drilling Length
Ball Micro End Mills, ALTiN Coated, 4 Flute, Reach = 8Xs Diameter, LOC = 5Xs Diameter, in Wooden Stand
Details
Number of Flutes
[Delete]
Coating
ALTiN
Style
Ball Micro End Mills, ALTiN Coated, 4 Flute, Reach = 8Xs Diameter, LOC = 5Xs Diameter, in Wooden Stand
Number of Tools
10pc set
Description
Kodiak Cutting Tools® Brand Micro Carbide End Mills and End Mill Sets are . All sets include premium quality Kodiak brand Carbide end mills and a fitted hardwood stand.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these tools is equal to 5Xs the tool diameter
Reach of tool is equal to 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these tools is equal to 5Xs the tool diameter
Reach of tool is equal to 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.