Zoro Homepage

10Pc Counterbore Set No 4-1/2 1/32 Oversize HSS Counterbore Set

  • Mfr # 5485909

  • Zoro # G8586200


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Overall Length
0
Number of Flutes
[delete]
Size
10PC COUNTERBORE SET #4-1/2" 1/32" OVERSIZE
Drill Bit Size
10PC COUNTERBORE SET #4-1/2" 1/32" OVERSIZE
Drilling Length
185909
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485909
Zoro #
G8586200
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0
Size
10PC COUNTERBORE SET #4-1/2" 1/32" OVERSIZE
Drill Bit Size
10PC COUNTERBORE SET #4-1/2" 1/32" OVERSIZE
Drilling Length
185909

Details

Number of Flutes
[delete]
Old PN
185909
Description
10PC COUNTERBORE SET #4-1/2" 1/32" OVERSIZE

Description

KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set includes 10PC COUNTERBORE SET #4-1/2" 1/32" OVERSIZE drill bit size and 185909 drilling length. Old PN is 185909. Overall length is 0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.