This item is Discontinued.

Kodiak Cutting Tools 11/16 High Speed Steel Expansion Reamer Straight Flute Taper Shank 5494929

11/16 High Speed Steel Expansion Reamer Straight Flute Taper Shank (Discontinued)

  • Mfr # 5494929
  • Zoro # G8627990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5494929
Zoro #
G8627990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9
Size
0.6875 (11/16)
Drill Bit Size
0.6875 (11/16)
Drilling Length
2

Details

Number of Flutes
6
Morse Taper
2

Description

  • Expansion Reamer
  • Straight Flute
  • Taper Shank
  • High Speed Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.