1/16-27 High Speed Steel Taper Pipe Tap NPTF Dryseal

  • Mfr # 5512254

  • Zoro # G8578634


product price: $35.25
/ea

Key Features

Number of Flutes
4
Overall Length
11/16
Size
1/16-27
Drill Bit Size
1/16-27
Drilling Length
.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512254
Zoro #
G8578634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11/16
Size
1/16-27
Drill Bit Size
1/16-27
Drilling Length
.3125
Square Size
0.234
Shank Diameter
0.3125

Details

Item
Pipe Tap
Number of Flutes
4

Description

Taper Pipe
  • NPTF
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.