Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16-27 Taper Pipe Tap NPTF Dryseal Tap TIN Coated

  • Mfr # 5545700

  • Zoro # G8600097


product price: $45.45
/ea

Key Features

Number of Flutes
4
Overall Length
11/16
Size
1/16-27
Drill Bit Size
1/16-27
Drilling Length
.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5545700
Zoro #
G8600097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11/16
Size
1/16-27
Drill Bit Size
1/16-27
Drilling Length
.3125
Shank Diameter
0.3125
Square Size
0.234

Details

Item
Pipe Tap
Number of Flutes
4
Coating
TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.